10 Hi-Speed C To Usb-C Cable
- Mfr # 354882
- Zoro # G9681719
product price:Â
$
10.35
/ea
Key Features
End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type C - Male
Color
Black
Jacket Material
Thermal Plastic
Boot Type
Molded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 354882
- Zoro #
- G9681719
- UPC #
- 766623354882
- Country of Origin
- Unknown
Details
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 2.0 Type C - Male
- End 2 Connection Type
- USB 2.0 Type C - Male
- Color
- Black
- Jacket Material
- Thermal Plastic
- Boot Type
- Molded
- Product Material
- PVC - Boot
- Cable Type
- USB-C
- Connector Gender on First End
- Male
- Features
- Fast Charging, Booted, EMI Protection, Strain Relief
- Data Transfer Speed
- 480-Mbit/s
- Contact Plating
- Nickel
- Device Supported
- MacBook Pro, Wall Charger, Notebook, Power Bank, USB Device, Tablet
- Connector Gender on Second End
- Male
- Connector on First End Details
- 1 x USB 2.0 Type C - Male
- Connector on Second End Details
- 1 x USB 2.0 Type C - Male
- Shielding
- Yes
- Jacket Type
- Armored
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.