Shop MANHATTAN COMFORT
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Grand Faux Leather and Velvet Dining Chair in Tan with Beech Wood Frame (Set of 2)
- Mfr # DC048-TN
- Zoro # G208449950
product price:
$
555.99
/ea
Key Features
Material
Faux Leather Upholstering, Beech Wood Frame, Foam Padding
Color
Tan
Width (In.)
19.25 in
Depth (In.)
22.75 in
Height (In.)
37.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC048-TN
- Zoro #
- G208449950
- UPC #
- 810125800290
- Country of Origin
- China
Dimensions
- Width (In.)
- 19.25 in
- Depth (In.)
- 22.75 in
- Height (In.)
- 37.25 in
- Chair Back Width
- 14.5 in
- Armrest Width
- 15.55 in
- Chair Back Height
- 17.5 in
- Seat Width
- 19.25 in
- Seat Cushion Thickness
- 4.2 in
- Seat Depth
- 17.5 in
- Leg Height
- 15.55 in
- Seat Height
- 19.75 in
Details
- Item
- Dining Chairs
- Material
- Faux Leather Upholstering, Beech Wood Frame, Foam Padding
- Color
- Tan
- Finish
- Semi Gloss
- Capacity
- 300 lb
- Assembly Required
- No
- Collection
- Grand
- Shape
- Rectangle
- Style
- Traditional
Description
Traditional style gets a custom look. Sophisticated, opulent, and unexpectedly chic, this versatile dining chair’s classic design is elegantly simple, accented by dignified rectangular channeling on the seat and back. Aesthetically pleasing and available in a variety of attractive options, the Grand Dining Chairs will transform your space with their unique personality and character.
- •Traditional Dining Chair for Dining Room Use. Set of 2.
- •Measures: 18.5 in. Length, 36.6 in. Height, 23.6 in. Depth.
- •Frame Made of Solid Beech Wood with Rich Walnut Finish.
- •Front Upholstered in Faux Leather and Back Upholstered in Luxurious Velvet with Foam Padding.
- •Standard 4-Leg Base.
- •Weight Capacity: 300 Lbs. Seat Height: 18.5"
- •Option to Purchase with Matching Armchairs.
- •Delivered to you Fully Assembled! No Assembly Required!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.