White Leather Modular L Shaped Eight Piece Corner Sectional With Console
- Mfr # 643917
- Zoro # G023440422
product price:Â
$
9,326.99
/ea
Key Features
Length
39 in
Sectional Orientation
Reversible
Assembly Required
Partial Assembly Needed
Upholstery Color
White
Number of Pieces
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 643917
- Zoro #
- G023440422
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 39 in
- Width
- 152.5 in
- Depth
- 41 in
Details
- Sectional Orientation
- Reversible
- Item
- Sectionals
- Assembly Required
- Partial Assembly Needed
- Upholstery Color
- White
- Number of Pieces
- 8
- Upholstery Material
- Leather
- Recline
- Yes
- Color
- Silver
- Style
- Modern
- Sectional Type
- Corner Sectional
- Reclining Type
- Power - Push Button
- Hand Crafted
- No
- Material
- Stainless Steel
- Shape
- L Shaped
- Sectional Design
- Modular
- Capacity
- 6
- Finish
- Unfinished
Description
Superior construction from fabulously soft and high-grade leather gives this white leather modular l shaped eight piece corner sectional with console a leg up on the competition. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Pillow top arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39.00-inch h x 152.50-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.