
Shop MANHATTAN COMFORT
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Shubert Faux Leather and Velvet Dining Armchair in Light Grey - Set of 2
Mfr # 2-DC055AR-LG
Zoro # G308449935
product price:Â $765.99
/eaKey Features
Material
Faux Leather Upholstering, Beech Wood Frame, Foam Padding
Width (In.)
22.5 in
Depth (In.)
22.75 in
Height (In.)
37.25 in
Finish
Semi Gloss
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2-DC055AR-LG
Zoro #
G308449935
UPC #
810125801334
Country of Origin
China
Dimensions
Width (In.)
22.5 in
Depth (In.)
22.75 in
Height (In.)
37.25 in
Seat Height
19.75 in
Chair Back Width
17.75 in
Armrest Width
15.55 in
Chair Back Height
17.5 in
Seat Width
22.5 in
Seat Depth
18 in
Leg Height
15.55 in
Arm Height From Floor
26 in
Seat Cushion Thickness
4.2 in
Details
Item
Armchair
Material
Faux Leather Upholstering, Beech Wood Frame, Foam Padding
Color
Light Grey
Finish
Semi Gloss
Capacity
300 lb
Assembly Required
No
Collection
Shubert
Style
Modern
Shape
Square
Description
Modern Dining Armchair for Dining Room and Task Use. Set of 2 * Measures: 22.5 in. Length, 37.25 in. Height, 22.75 in. Depth. * Frame Made of Solid Beech Wood with Rich Dark Finish. * Upholstered in 2 Textured Luxurious Faux Leather Front and Velvet Back with Foam Padding. * Weight Capacity: 300 Lbs. * Seat Height: 19.75 * Made to Last. Commercial Grade Product. * Delivered to you Fully Assembled! No Assembly Required!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.