Hi-Speed Usb Extension Cable A Male/A Female, 1.8 M (6

  • Mfr # 338653

  • Zoro # G0454339


product price:  $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Color
Black
Shielding
Yes
Connector on First End Details
1 x USB 2.0 Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
338653
Zoro #
G0454339
UPC #
766623338653
Country of Origin
Unknown

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Color
Black
Shielding
Yes
Connector on First End Details
1 x USB 2.0 Type A - Male
Features
Booted, Strain Relief, EMI Protection, Molded
Data Transfer Speed
480-Mbit/s
Device Supported
Keyboard, Peripheral Device, Printer, Computer
Connector on Second End Details
1 x USB 2.0 Type A - Female
Contact Plating
Gold
Cable Characteristic
Extension Cable
Cable Type
USB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.