Shop MANHATTAN

USB-C PD 10-IN-1 DUAL MONITOR 8K DOCKING STATION / MULTIPORT HUB

  • Mfr # 130714

  • Zoro # G814877437


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

OS Compatibility
Android, Windows 11, Windows 10, ChromeOS, macOS, Windows 7, Windows 8.1
USB Charging Port
8
For Use With
Compatible with all USB-C DP-Alt-Mode-supported desktops, notebooks and tablets including Apple MacBook, Chromebook, Pixel and more
Length
5.1 in
Height
0.67 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
130714
Zoro #
G814877437
UPC #
766623130714
Country of Origin
China

Dimensions

Length
5.1 in
Height
0.67 in
Width
2.13 in

Details

Item
Docking Station
OS Compatibility
Android, Windows 11, Windows 10, ChromeOS, macOS, Windows 7, Windows 8.1
USB Charging Port
8
For Use With
Compatible with all USB-C DP-Alt-Mode-supported desktops, notebooks and tablets including Apple MacBook, Chromebook, Pixel and more
Color
Gray
Connectivity Technology
Wired
Device Supported
Monitor/Notebook/Keyboard/Mouse/Smartphone/Tablet/Desktop PC/Flash Drive
Number of Displays Supported
2
Number of USB Type-C Ports
3
Screen Mode
8K, 4K
Compatibility
Compatible with all USB-C DP-Alt-Mode-supported desktops, notebooks and tablets including Apple MacBook, Chromebook, Pixel and more
Number of USB 3.2 Gen 1 Type-A Ports
3
USB Power Delivery
Type-C Up to 85W
Number of USB Type-A Ports
5
HDMI
Yes
Brand Compatibility
Apple, Google
Supported Resolutions
3840 x 2160, 7680 x 4320
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
1
HDMI Version
2
USB Type-C Detail
1 x USB-C 24-pin, male, 1 x USB-C 24-pin, Power Delivery, female, 1 x USB-C 24-pin, data only, female
Number of RJ-45 Ports
1
Ethernet Technology
Gigabit Ethernet
USB Type-A
Yes
Number of HDMI Ports
2
USB Type-C
Yes
Number of USB 3.2 Gen 2 Type-A Ports
2
Host Interface
USB Type C
Number of USB Ports
8
Data Transfer Rate
1.25 GB/s
Interfaces
USB Type C
Compatible Devices
Flash Drive, Notebook, Keyboard, Tablet, Monitor, Desktop PC, Mouse, Smartphone
Screen Mode Supported
8K, 4K
Operating System
Windows 11, Windows 10, Android, Windows 7, macOS, Windows 8.1, ChromeOS
Maximum Data Transfer Rate
1.25-GB/s

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.