19 11/16 in W X 36 in H X 22 11/32 in D Ice Maker, Ice Production Per Day: 102 lb

  • Mfr # UDP0065A-161

  • Zoro # G5846747


product price:  $3,146.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Undercounter
Ice Production per Day
102 lb
Ice Machine Storage Capacity
30 lb
Cube Type
Dice
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UDP0065A-161
Zoro #
G5846747
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width - Ice Machines
19 11/16 in
Overall Height - Ice Machines
36 in
Overall Depth - Ice Machines
22 11/32 in
Cord Length
6 ft
Overall Width
19 3/4 in
Overall Height
36 in
Overall Depth
22 3/8 in
Water Inlet Connection Size
3/8 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Undercounter
Ice Production per Day
102 lb
Ice Machine Storage Capacity
30 lb
Cube Type
Dice
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
115V
Water Supply Connection Type
3/8 in NPT
Color
Silver
Amps
5.2 A
Control Type - Ice Dispensers
Not a Dispenser
Includes
6 in Legs, Air Filter, Scoop
Item
Ice Maker
Standards
AQ, CE Certified, cULus, NSF
Voltage
115V
Control Type
Not a Dispenser
Condenser Cooling
Air
Minimum Water Pressure
20 psi
Exterior Material
Stainless Steel
Current
5.2 A
Water Inlet Connection Type
NPT
Power Source
Electric
Frequency
60 Hz
Maximum Water Pressure
80 psi
Features
Clean, Compact Size, Coordinated Interior, Crisp, Durable Stainless Steel Cabinet, Easy Access Door, Front Air Intake and Exhaust, Patented Cleaning and Sanitizing Technology, Slides Up and out of the Way
Energy Star Compliant
No
Refrigerant Type
R-134a
Antimicrobial
No
Liner Material
Polyethylene
Storage Capacity
31 lb
Includes Legs
Yes
Plug Type
5-15P

Description

Ice Machine, Condenser Cooling Air, Cube Type Dice, Ice Production per Day 102 lb, Storage Capacity 31 lb, Overall Height 36 in, Overall Width 19 3/4 in, Overall Depth 22 3/8 in, Antimicrobial No, Energy Star Compliant No, Ice Machine Style Undercounter, Water Supply Connection Type NPT, Refrigerant Type R-134a, Voltage 115V, Color Silver, Control Type Not Applicable, Cord Length 6 ft, Current 5.2 A, Exterior Material Stainless Steel

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.