Mapa
Cleanroom Glv, Size 11, 11 mil, PR, PK72
Mfr # A10CR
Zoro # G0051116
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Class 5
- Color Green
- Cuff Flat
- Material Nitrile
- Glove Texture Location Full
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUMMINS Pullover Fleece Hoodie Mens Black Med (CMN4792)
- STEINER Cotton Jacket, Flame Resist, 30", Black, 2XL (1080-2X)
- ERB SAFETY Safety Goggle, Expanded View, Clear (15119)
- MCR SAFETY High Visibility Vest, XL Size, Unisex, Number of Pockets (Inside): 0 (V2CL2MLXL)
- MAPA Clean Process Gloves, L, 6 mil, PK100 (984 CP)
- MAPA Cleanroom Gloves, Size 8, 20 mil, PR (O-240)
- MAPA Cleanroom Gloves, Size 6, 20 mil, PK72 (E-194)
- MAPA Cleanroom Gloves, Size 7, 20 mil, PR (O-240)
- MAPA Clean Process Gloves, XL, 6 mil, PK100 (984 CP)
- MAPA Clean Process Gloves, M, 6 mil, PK100 (984 CP)
- PIP Seamless Knit Nylon Gloves, L, PK12 (40-750/L)
- Mapa Lab and Clean Room Gloves