
4"X2" Polyurethane on Aluminum Wheel Rigid Caster - 750 Lbs Capacity
Mfr # 1463P7B420R
Zoro # G000593134
product price: $48.55
/eaKey Features
Mounting Bolt Dia.
3/8 in or Smaller
Caster Frame Material
Cold Rolled Steel
Wheel Color
Blue
Wheel Type
Polyurethane on Aluminum
Frame Finish
Bright Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1463P7B420R
Zoro #
G000593134
UPC #
-
Country of Origin
China
Dimensions
Mounting Bolt Dia.
3/8 in or Smaller
Overall Height
5-5/8 in
Tread Width
2 in
Details
Caster Sub-Type
Rigid
Caster Frame Material
Cold Rolled Steel
Wheel Color
Blue
Wheel Type
Polyurethane on Aluminum
Frame Finish
Bright Zinc Plated
Load Capacity
750 lb
Weight
4.75 lb
Mounting Plate
4 in X 4-1/2 in
Description
Polyurethane on Aluminum wheels offer more floor protection, non-marking treads, quieter rolling, & smoother rides compared to steel or phenolic wheels while still providing comparable load capacities. Polyurethane on aluminum caster wheels are considered the premium polyurethane wheel.These caster wheels offer all the benefits of polyurethane on iron wheels, and also has the added benefit of being lighter, easier to roll, resistant to rust/corrosion, and have a mechanically bonded tread helping to prevent the tread from de-bonding from the core. These wheels can be used in most applications, but are not recommended for hot or cold applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.