Zoro Homepage

4"X2" Polyurethane on Iron Wheel Rigid Caster - 800 Lbs Capacity

  • Mfr # 146UIRB420R

  • Zoro # G400593208


product price: $43.95
/ea

Key Features

Caster Sub-Type
Rigid
Mounting Bolt Dia.
3/8 in or Smaller
Caster Frame Material
Cold Rolled Steel
Wheel Type
Poly on Iron
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146UIRB420R
Zoro #
G400593208
UPC #
-
Country of Origin
China

Dimensions

Mounting Bolt Dia.
3/8 in or Smaller
Overall Height
5-5/8 in
Tread Width
2 in

Details

Caster Sub-Type
Rigid
Caster Frame Material
Cold Rolled Steel
Wheel Type
Poly on Iron
Load Capacity
800 lb
Frame Finish
Bright Zinc Plated
Wheel Color
Dark Blue
Weight
5.25 lb
Mounting Plate
4 in X 4-1/2 in

Description

Polyurethane on iron caster wheels offer more floor protection, non-marking treads, quieter rolling, & smoother rides compared to steel or phenolic wheels while still providing comparable load capacities. These polyurethane on iron wheels feature a crowned tread for easier rolling and turning, and also have a heavier core compared to the poly on iron wheels with red or green treads. These wheels can be used in most applications, but are not recommended for hot or cold applications, or when left in water for most of their use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.