
4"X2" Thermoplastic Rubber (TPR) Wheel Rigid Caster - 400 Lbs Cap
Mfr # 146PERB420R
Zoro # G300593216
product price: $40.99
/eaKey Features
Mounting Bolt Dia.
3/8 in or Smaller
Caster Frame Material
Cold Rolled Steel
Overall Height
5-5/8 in
Frame Finish
Bright Zinc Plated
Wheel Type
Thermoplastic Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
146PERB420R
Zoro #
G300593216
UPC #
-
Country of Origin
China
Dimensions
Mounting Bolt Dia.
3/8 in or Smaller
Overall Height
5-5/8 in
Tread Width
2 in
Details
Caster Sub-Type
Rigid
Caster Frame Material
Cold Rolled Steel
Frame Finish
Bright Zinc Plated
Wheel Type
Thermoplastic Rubber
Wheel Color
Black
Load Capacity
400 lb
Weight
5 lb
Mounting Plate
4 in X 4-1/2 in
Description
Thermoplastic Rubber Wheels combine the advantages of both a hard & soft tread material in a single wheel, making it one of our favorite caster wheels. Like a hard tread wheel, thermoplastic rubber rolls easily and is very durable. Like a soft tread wheel, it is quiet, protects floors, and has a cushioned ride. These caster wheels also hold up well when exposed to weather, are resistant to chemicals, water, & steam, and reject floor debris. We highly recommend these caster for applications requiring non-marking, floor protective, quiet, and smooth rolling wheels. We would not recommend these wheels for applications that require sitting in one spot for long periods of time under heavy loads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.