
8"X2" Polyurethane on Iron Wheel Swivel Caster - 1,250 Lbs Capacity
Mfr # 146UIRB820S
Zoro # G500593245
product price: $77.45
/ea
Free Shipping & Returns
Key Features
Caster Sub-Type
Swivel
Overall Height
9-1/2 in
Swivel Radius
6 in
Swivel Construction
Double Ball Raceway - 5/8 in Kingpin
Wheel Color
Dark Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
146UIRB820S
Zoro #
G500593245
UPC #
-
Country of Origin
China
Dimensions
Overall Height
9-1/2 in
Swivel Radius
6 in
Mounting Bolt Dia.
3/8 in or Smaller
Tread Width
2 in
Wheel Diameter
8 in
Details
Caster Sub-Type
Swivel
Swivel Construction
Double Ball Raceway - 5/8 in Kingpin
Wheel Color
Dark Blue
Caster Frame Material
Cold Rolled Steel
Frame Finish
Bright Zinc Plated
Wheel Type
Poly on Iron
Weight
11.8 lb
Wheel/Tread Hardness
Shore A 95 (+/-5)
Load Capacity
1,250 lb
Temperature Range
-40°F to 180°F
Mounting Plate Bolt Hole Pattern
2-5/8 in X 3-5/8 in slotted to 3 in X 3 in
Mounting Plate
4 in X 4-1/2 in
Description
Polyurethane on iron caster wheels offer more floor protection, non-marking treads, quieter rolling, & smoother rides compared to steel or phenolic wheels while still providing comparable load capacities. These polyurethane on iron wheels feature a crowned tread for easier rolling and turning, and also have a heavier core compared to the poly on iron wheels with red or green treads. These wheels can be used in most applications, but are not recommended for hot or cold applications, or when left in water for most of their use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.