Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Never Flat Wheel, 10 in. Dia., 350 lb.

  • Mfr # 4DE48

  • Zoro # G0914173


product price: $28.15
/ea

Key Features

Wheel Dia.
10 in
Fits Axle Dia.
5/8"
Wheel Width
3 in
Caster Wheel/Tread Material
Polyurethane
Load Rating
350 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4DE48
Zoro #
G0914173
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
10 in
Fits Axle Dia.
5/8"
Wheel Width
3 in
Tire Thickness
3 in
Hub Length
2 1/4 in
Tire Rim Dia.
4 1/2 in
Bore Dia.
5/8 in
For Axle Size
5/8 in

Details

Caster Wheel/Tread Material
Polyurethane
Load Rating
350 lb
Hub Type
Offset
Caster Load Rating Range
Light-Medium Duty
Wheel Bearings
Ball
Tread Color
Black
Hub Material
Steel
Non-Marking
Yes
Item
Flat-Free Wheel
Frame Finish
Zinc
Tire Sidewall No.
4.10/3.50-4
Tread
Sawtooth
Application
Carts, Hand Trucks
Hub Color
Silver
For Use With
Hand Trucks and Cart Casters
Hub Position
Offset
Load Rating Range
300 to 999 lb
Wheel/Tread Material
Polyurethane
Tire Rim Type
Standard
Wheel Type
Flat-Free
Finish
Zinc
Core Color
White
Product Type
Flat-Free Wheel
Includes Spanner Bushing
No
Load Capacity - Maximum
350 lb
Tread Shape
Standard

Description

Flat-Free Wheel, 350 lb Load Rating, Sawtooth Tread, 10 in Wheel Dia., 3 in Wheel Width, For Axle Size 5/8 in, 4.10/3.50-4, Standard Tire Rim Type, Offset Hub Position, 2 1/4 in Hub Length, Steel Hub Material, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.