Shop MARATHON
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
10,1800 DP 215T 3-Phase Motor 60/230/460V
- Mfr # MGT0019A-P
- Zoro # G123931998
product price:Â
$
1,743.99
/ea
Key Features
Motor Bearings
Ball
HP
10
Nameplate RPM
1,768 RPM
Motor Frame Material
Rolled Steel
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT0019A-P
- Zoro #
- G123931998
- UPC #
- -
- Country of Origin
- Mexico
- Motor Bearings
- Ball
- HP
- 10
- Nameplate RPM
- 1,768 RPM
- Motor Frame Material
- Rolled Steel
- Hz
- 60 Hz
- Motor Enclosure Design
- ODP
- Frame
- 215T
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
Description
Marathon 215T frame drip-proof motor, 10 and 7.5 HP (7.5 kW) with 1768 and 1470 RPM, 230/460V, three-speed reversible operation and rigid base mounting. Squirrel-cage inverter-rated design with T-shaft 1.375 in diameter, 1.15 service factor, 91.7% efficiency, F insulation, continuous duty, horizontal orientation; UL recognized, CE and CSA marked (UPC 722856182869).
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.