Shop MARATHON
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
R336A 15 kW (20 HP) 3600 RPM TEFC 3-Phase 60Hz IEC Motor
- Mfr # MR336B
- Zoro # G323932788
product price:Â
$
4,030.99
/ea
Key Features
No. of Speeds
1
Motor Frame Material
Cast Iron
Frame
160M
Hz
60 Hz
Motor Enclosure Design
TEFC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MR336B
- Zoro #
- G323932788
- UPC #
- -
- Country of Origin
- India
- No. of Speeds
- 1
- Motor Frame Material
- Cast Iron
- Frame
- 160M
- Hz
- 60 Hz
- Motor Enclosure Design
- TEFC
- HP
- 20
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 3,540 RPM
- Motor Bearings
- Ball
Description
Marathon 15 kW (20 HP) IEC TEFC general-purpose motor, model R336A (Supplier PEM-MR336B), designed for three-phase 230/460V service with reversible rotation and a single speed. Cast iron frame 160M, 3545 RPM, no overload protection, suitable for industrial applications requiring a rugged, TEFC 20 HP motor.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.