Shop U.S. MOTORS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
US-Nidec Close-Coupled Pump Motor 20 HP 3550 RPM
- Mfr # DJ20P1DP
- Zoro # G123932254
product price:Â
$
2,437.99
/ea
Key Features
Motor Enclosure Design
ODP
Motor Frame Material
Rolled Steel
Motor Bearings
Ball
No. of Speeds
1
Nameplate RPM
3,555 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DJ20P1DP
- Zoro #
- G123932254
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Enclosure Design
- ODP
- Motor Frame Material
- Rolled Steel
- Motor Bearings
- Ball
- No. of Speeds
- 1
- Nameplate RPM
- 3,555 RPM
- HP
- 20 hp
- Motor Shaft Rotation
- Reversible
- Frame
- 254JP
Description
US Motors/Nidec DJ20P1DP close-coupled pump motor, 20 HP, three-phase 208/230 V, 3600 RPM (REV), frame 254JP with C-face/footed mounting. Open drip-proof enclosure, ball bearings front and rear, rolled steel construction, 1.15 service factor and 91.7% efficiency; supplier stock PEM-DJ20P1DP, UPC 786382092078.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.