3-Phase Cooling Tower Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM

  • Mfr # 215TTFCD6546

  • Zoro # G6562129


product price:  $1,741.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
10
Nameplate RPM
1,765
Frame
215T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
215TTFCD6546
Zoro #
G6562129
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
22 5/8 in
Shaft Length
3 1/2 in
Length Less Shaft
19 1/8 in
Shaft Dia.
1 3/8 in

Details

Item
Cooling Tower Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
10
Nameplate RPM
1,765
Frame
215T
Motor Shaft Rotation
CW/CCW
Full Load Amps
26.6/13.3 A
Voltage
230/460V AC
Nominal Efficiency
91.7 %
Conduit Box Position
F1
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Standards
CE Listed, CSA (LR2025), UL (E49747)
Phase
Three
CC Number
CC003A
Motor Service Factor
1.15
Hz
60/50 Hz
Motor Bearings
Ball
Motor Frame Material
Cast Iron
RPM Range
1,701-1,800
Motor Thermal Protection
None
Motor Mounting Position
Horizontal or Vertical Shaft Up
Warranty
1 yr
Ins. Class
F
Finish
Epoxy
Motor Shaft Design
Keyed
Motor Mounting Type
Rigid Base
Ambient Temperature
40 Degrees C
Motor Application
Cooling Tower
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 200V
No
Usable @ 208V
No
Full Load Amps @ 50Hz
26.6/13.3 A

Description

Cooling Tower Motor, Three-Phase, Totally Enclosed Fan Cooled, 10 hp HP, 1,765 RPM Nameplate RPM, 215T Frame, CW/CCW Motor Shaft Rotation, 230/460V AC Voltage, 26.6/13.3 A Full Load Amps, Three Phase, 60/50 Hz Hz, Rigid Base Motor Mounting Type, Motor Mounting Position Horizontal/Vertical Shaft Up, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.15 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 1 3/8 in, Shaft Length 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.