3-Phase Cooling Tower Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM

  • Mfr # 213TTFCD6550

  • Zoro # G6579802


product price:  $1,624.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
7 1/2
Nameplate RPM
1,765
Frame
213T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
213TTFCD6550
Zoro #
G6579802
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 3/8 in
Overall Length
19 5/8 in
Length Less Shaft
16 1/8 in
Shaft Length
3 1/2 in

Details

Item
Cooling Tower Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
7 1/2
Nameplate RPM
1,765
Frame
213T
Motor Shaft Rotation
CW/CCW
Full Load Amps
19.2/9.6 A
Voltage
230/460V AC
Nominal Efficiency
91.7 %
Conduit Box Position
F1
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Standards
CE Listed, CSA (LR2025), UL (E49747)
Phase
Three
Motor Mounting Position
Horizontal or Vertical Shaft Up
RPM Range
1,701-1,800
Motor Application
Cooling Tower
Motor Frame Material
Cast Iron
Hz
60/50 Hz
Motor Thermal Protection
None
Motor Service Factor
1.15
Motor Mounting Type
Rigid Base
Warranty
1 yr
CC Number
CC003A
Ins. Class
F
Ambient Temperature
40 Degrees C
Finish
Epoxy
Motor Shaft Design
Keyed
Duty
Continuous
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 208V
No
Full Load Amps @ 50Hz
19.2/9.6 A
Usable @ 200V
No

Description

Cooling Tower Motor, Three-Phase, Totally Enclosed Fan Cooled, 7 1/2 hp HP, 1,765 RPM Nameplate RPM, 213T Frame, CW/CCW Motor Shaft Rotation, 230/460V AC Voltage, 19.2/9.6 A Full Load Amps, Three Phase, 60/50 Hz Hz, Rigid Base Motor Mounting Type, Motor Mounting Position Horizontal/Vertical Shaft Up, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.15 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 1 3/8 in, Shaft Length 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.