3-Phase ODP General Purpose Motor 10 x 3600 x 213T
- Mfr # MGT0018
- Zoro # G223932352
product price:Â
$
1,367.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Frame
213T
Hz
60 Hz
Nameplate RPM
3,520 RPM
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT0018
- Zoro #
- G223932352
- UPC #
- -
- Country of Origin
- Mexico
- Motor Bearings
- Ball
- Frame
- 213T
- Hz
- 60 Hz
- Nameplate RPM
- 3,520 RPM
- Motor Enclosure Design
- ODP
- Motor Frame Material
- Rolled Steel
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- HP
- 10
Description
Marathon 10/7.5 HP three-phase squirrel-cage inverter-rated motor, 213T frame, 230/460V, three-speed reversible rigid-base with drip-proof enclosure, rated 3520 and 2925 RPM. Features 1.15 service factor, 89.5% efficiency, F insulation, horizontal T-shaft 1.375 in diameter with 2.943 in extension, continuous duty, CE/CSA/UL recognized; supplier stock PEM-MGT0018, UPC 722856064639.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.