30 1800 DP 286T 3/60/230/460
- Mfr # MGT0067-P
- Zoro # G923932973
product price:Â
$
3,889.99
/ea
Key Features
Motor Frame Material
Rolled Steel
Motor Shaft Rotation
Reversible
No. of Speeds
1
Frame
286T
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT0067-P
- Zoro #
- G923932973
- UPC #
- -
- Country of Origin
- Mexico
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Frame
- 286T
- Motor Bearings
- Ball
- Nameplate RPM
- 1,775 RPM
- Motor Enclosure Design
- ODP
- Hz
- 60 Hz
- HP
- 30
Description
Marathon 30/25 HP drip-proof motor, 286T frame, 230/460V, three-speed reversible design delivering 1775 and 1475 RPM with 94.1% efficiency and 1.15 service factor. Squirrel-cage inverter-rated construction on a rigid base, F insulation, T-shaft 1.875 in diameter, horizontal orientation, CE/CSA/UL recognized for continuous duty.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.