General Purpose Motor 30, 3600 RPM, DP, 284T Frame, 3/60
- Mfr # MGT0069
- Zoro # G123932933
product price:Â
$
3,000.99
/ea
Key Features
Motor Frame Material
Rolled Steel
Nameplate RPM
3,562 RPM
Motor Enclosure Design
ODP
Frame
284TS
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT0069
- Zoro #
- G123932933
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 3,562 RPM
- Motor Enclosure Design
- ODP
- Frame
- 284TS
- Hz
- 60 Hz
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Motor Bearings
- Ball
- HP
- 30
Description
Marathon 284TS drip-proof squirrel cage motor, 30 and 25 HP (22.4 kW), two-speed 3562/2960 RPM, 230/460V, three speeds, reversible rotation, rigid base mounting, inverter rated, 1.15 service factor, 91.7% efficiency, Class F insulation, continuous duty, horizontal TS shaft 1.625 in dia with 3.25 in extension, rolled steel frame; CE, CSA and UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.