40 1800 324TS Three-Phase ODP General Purpose Motor
- Mfr # MGT0074
- Zoro # G223933038
product price:Â
$
3,946.99
/ea
Key Features
Motor Enclosure Design
ODP
Motor Frame Material
Rolled Steel
Motor Bearings
Ball
Frame
324TS
HP
40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT0074
- Zoro #
- G223933038
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Enclosure Design
- ODP
- Motor Frame Material
- Rolled Steel
- Motor Bearings
- Ball
- Frame
- 324TS
- HP
- 40
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Hz
- 60 Hz
- Nameplate RPM
- 1,780 RPM
Description
Marathon MARATHON 40, 1800, 324TS, ODP three-phase general purpose motor offers 40 and 30 HP (30.0 kW) at 1780 and 1482 RPM in a 324TS drip-proof frame, 230/460V, 3-speed, reversible, rigid-base configuration. Squirrel-cage inverter-rated design with 1.875 in shaft, 3.75 in extension, 94.1% efficiency, F insulation, 1.15 service factor, and currents 95.5/47.5 & 87.5/43.5 A.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.