GT1036A General Purpose Motor TEFC 50/3600 RPM
- Mfr # MGT1036
- Zoro # G023931487
product price:Â
$
6,018.99
/ea
Key Features
Motor Frame Material
Cast Iron
Motor Shaft Rotation
Reversible
HP
50
Motor Bearings
Ball
Frame
326TS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT1036
- Zoro #
- G023931487
- UPC #
- -
- Country of Origin
- Mexico
- Motor Frame Material
- Cast Iron
- Motor Shaft Rotation
- Reversible
- HP
- 50
- Motor Bearings
- Ball
- Frame
- 326TS
- Nameplate RPM
- 3,568 RPM
- No. of Speeds
- 1
- Motor Enclosure Design
- TEFC
- Hz
- 60 Hz
Description
Marathon MARATHON 50*3600*326TS*TEFC general purpose motor, 50/40 HP (37 kW), 3568/2968 RPM, 326TS frame, totally enclosed fan cooled, 230/460V, three-speed reversible with rigid base mounting and TS shaft (1.875 in diameter, 3.75 in extension). Cast iron squirrel-cage inverter-rated design, Division 2 T2B hazardous-location rated, 94.1% efficiency, 1.15 service factor, Class F insulation, UL/CSA/CE listed.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.