Shop MARATHON
See all product information
Create Account
4682 Belt Drive Fan & Blower Motor
- Mfr # M4682
- Zoro # G023932828
product price:Â
$
561.99
/ea
Free Shipping & Returns
Key Features
Blade Material
Rolled Steel
Motor Enclosure Design
ODP
No. of Speeds
1
Nameplate RPM
1,725 RPM
Body Dia.
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M4682
- Zoro #
- G023932828
- UPC #
- -
- Country of Origin
- Unknown
- Blade Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
- Nameplate RPM
- 1,725 RPM
- HP
- 0.33
- Frame
- 56Z
- Rotation
- Reversible
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon PEM-M4682 1/3 HP (0.333) split-phase belt drive blower motor, 1725 RPM, 56Z frame with 6.5 in diameter, open drip proof (ODP) enclosure, single phase 115/208-230 V, reversible rotation and automatic overload protection. Rolled steel housing with resilient base mounting, single shaft, 6.2/3.1 A, shipping dims 17 x 13 x 9 in, weight 18 lb, cross-references GE 5KH35JN30X.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.