Shop MARATHON
See all product information
Create Account
Direct Drive Motor X021 - 3/4 HP, 5.6 in, 1075/3 RPM
- Mfr # MX021
- Zoro # G623931887
product price:Â
$
463.99
/ea
Free Shipping & Returns
Key Features
Rotation
Reversible
Operating Amps
5 A
HP
0.75
Body Dia.
5.6 in
Motor Enclosure Design
OAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MX021
- Zoro #
- G623931887
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- Rotation
- Reversible
- Operating Amps
- 5 A
- HP
- 0.75
- Motor Enclosure Design
- OAO
- Nameplate RPM
- 1,075 RPM
- Frame
- 48Z
- Voltage
- 277V
- Blade Material
- Rolled Steel
Description
Marathon PEM-MX021 3/4 HP PSC direct-drive blower motor, 1075 RPM, 48Z frame with 5.6-inch diameter shaft, single-phase 277V operation and 5.0 A draw. Rolled steel OAO enclosure with reversible rotation, automatic overload protection and resilient extended-stud mounting; overall dimensions 17 x 13 x 9 inches and 22 lb shipping weight. Cross reference: MARATHON 48A11O1353.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.