Shop MARATHON
See all product information
Create Account
K278 Fan & Blower Motor - 1 x 1800 x 56 ODP RB
- Mfr # MK278
- Zoro # G323932054
product price:Â
$
468.99
/ea
Free Shipping & Returns
Key Features
Rotation
Reversible
Motor Enclosure Design
ODP
Body Dia.
6.5 in
HP
1
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MK278
- Zoro #
- G323932054
- UPC #
- -
- Country of Origin
- Unknown
- Rotation
- Reversible
- Motor Enclosure Design
- ODP
- HP
- 1
- No. of Speeds
- 1
- Nameplate RPM
- 1,725 RPM
- Frame
- 56
- Blade Material
- Rolled Steel
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 1 HP three-phase fan and blower motor (PEM-MK278) with 1725 RPM, 56 frame and 6.5 in diameter, ODP open drip proof enclosure, 208-230/460 V and reversible rotation. Rolled steel housing with resilient base, single shaft, rated 3.6-3.8/1.9 A and 26 lb weight; cross-referenced to GE 5K46MN4087.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.