Shop MARATHON
See all product information
Create Account
4688 Belt Drive Fan & Blower Motor - 1 HP, 1800 RPM, 56Z Frame, CS ODP
- Mfr # M4688
- Zoro # G023931838
product price:Â
$
571.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,725 RPM
Rotation
Reversible
HP
1
Blade Material
Rolled Steel
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M4688
- Zoro #
- G023931838
- UPC #
- -
- Country of Origin
- Unknown
- Nameplate RPM
- 1,725 RPM
- Rotation
- Reversible
- HP
- 1
- Blade Material
- Rolled Steel
- No. of Speeds
- 1
- Motor Enclosure Design
- ODP
- Frame
- 56Z
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 1 HP cap-start belt drive blower motor, 1725 RPM, frame 56Z with 6.5 in diameter, open drip-proof (ODP) enclosure and resilient base mounting, single-phase 115/208-230V with reversible rotation and automatic overload protection; rolled steel construction, single shaft, amperage 14.4 / 7.2-7.2. Supplier Stock No: PEM-M4688; cross ref GE 5KC49NN0061T.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.