Shop MARATHON
See all product information
Create Account
K284 Fan & Blower Motor - 1/2 HP, 1800 RPM, 56 Frame
- Mfr # MK284
- Zoro # G523932786
product price:Â
$
810.99
/ea
Free Shipping & Returns
Key Features
HP
0.5
Blade Material
Rolled Steel
Motor Enclosure Design
TEAO
Body Dia.
6.5 in
Frame
56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MK284
- Zoro #
- G523932786
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.5
- Blade Material
- Rolled Steel
- Motor Enclosure Design
- TEAO
- Frame
- 56
- Rotation
- Reversible
- No. of Speeds
- 1
- Nameplate RPM
- 1,725 RPM
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon PEM-MK284 fan and blower motor is a three-phase, 1/2 HP (0.500) unit rated 1725 RPM with a 56 frame and 6.5-inch diameter shaft, mounted on a resilient base. Totally Enclosed Air Over (TEAO) rolled steel enclosure, reversible rotation, 208-230/460V operation and amperage 2.3-2.2/1.1; single shaft, no overload.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.