K525A 1/1800 56 TENV Fan & Blower Motor
- Mfr # MK525A
- Zoro # G223932123
product price:Â
$
934.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,725 RPM
No. of Speeds
1
Motor Enclosure Design
TENV
HP
1
Body Dia.
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MK525A
- Zoro #
- G223932123
- UPC #
- -
- Country of Origin
- Unknown
- Nameplate RPM
- 1,725 RPM
- No. of Speeds
- 1
- Motor Enclosure Design
- TENV
- HP
- 1
- Frame
- 56
- Blade Material
- Rolled Steel
- Rotation
- Reversible
Dimensions
- Body Dia.
- 6.5 in
Description
MARATHON 1 HP three-phase fan and blower motor (Model 1800/PEM-MK525A) delivers 1725 RPM with a 56 frame, 6.5 inch diameter shaft and single shaft type, rated 230/460 V and 3.3/1.7 A. TENV totally enclosed non-ventilated rolled steel enclosure with reversible rotation, resilient extended-stud mounting, 44 lb shipping weight and compact 17 in x 14 in x 12 in dimensions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.