Shop MARATHON
See all product information
Create Account
HG701 Fan & Blower Motor 1/4 HP 1800 RPM 48Y Single Phase
- Mfr # MHG701
- Zoro # G823932141
product price:Â
$
312.99
/ea
Free Shipping & Returns
Key Features
Rotation
Reversible
Motor Enclosure Design
OAO
Body Dia.
5.6 in
HP
0.25
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MHG701
- Zoro #
- G823932141
- UPC #
- -
- Country of Origin
- Unknown
- Rotation
- Reversible
- Motor Enclosure Design
- OAO
- HP
- 0.25
- Voltage
- 115V
- Nameplate RPM
- 1,725 RPM
- Operating Amps
- 5.1 A
- Frame
- 48Y
- No. of Speeds
- 1
- Blade Material
- Rolled Steel
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon HG701 1/4 HP split-phase fan and blower motor (PEM-MHG701) delivers 1725 RPM at 115V with a 48Y frame, 5.6-inch diameter and 5.1 A draw; reversible rotation and automatic overload protection. Built with a rolled steel OAO enclosure and resilient base mounting, this single-phase motor features a single shaft for HVACR fan and blower applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.