4706 Belt Drive Fan & Blower Motor - 1/3 HP, 1800 RPM, 48Y, Single Phase
- Mfr # M4706
- Zoro # G623932679
product price:Â
$
321.99
/ea
Free Shipping & Returns
Key Features
Operating Amps
6.6 A
Body Dia.
5.6 in
No. of Speeds
1
Blade Material
Rolled Steel
Frame
48Y
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M4706
- Zoro #
- G623932679
- UPC #
- -
- Country of Origin
- Unknown
- Operating Amps
- 6.6 A
- No. of Speeds
- 1
- Blade Material
- Rolled Steel
- Frame
- 48Y
- Nameplate RPM
- 1,725 RPM
- Rotation
- Reversible
- HP
- 0.33
- Voltage
- 115V
- Motor Enclosure Design
- ODP
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon 1/3 HP (0.333) 1725 RPM split-phase blower motor, model PEM-M4706, features a 48Y frame, 115V single-phase power, reversible rotation and automatic overload protection for belt-drive fan and blower applications. Open Drip Proof rolled steel enclosure with resilient base mount, single shaft, 5.6-inch diameter and 6.6 A running current; cross-referenced to GE 5KH39QN5514X.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.