H217 1/3 HP 1800 RPM 56CZ Replacement Fan & Blower Motor
- Mfr # MH217
- Zoro # G523931864
product price:Â
$
394.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
6.5 in
Motor Enclosure Design
ODP
Blade Material
Rolled Steel
Frame
56CZ
Operating Amps
6.6 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MH217
- Zoro #
- G523931864
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- ODP
- Blade Material
- Rolled Steel
- Frame
- 56CZ
- Operating Amps
- 6.6 A
- HP
- 0.33
- Rotation
- Reversible
- Voltage
- 115V
- Nameplate RPM
- 1,725 RPM
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 1/3 HP (0.333) split-phase fan and blower motor, 1725 RPM, 115 V single-phase with 6.6 A draw, reversible rotation and ODP (open drip proof) enclosure. Frame 56CZ, 6.5 in diameter, C-Face/footless mounting, rolled steel construction, single shaft; supplier stock PEM-MH217; cross-reference GE 5KH35JN121 and 5KH37NG383; shipping dims 17 x 12 x 9 in, 11 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.