4680 Belt Drive Fan & Blower Motor - 1/4 HP, 1800 RPM, 48Z, Single Phase, Open Frame
- Mfr # M4680
- Zoro # G423933074
product price:Â
$
500.99
/ea
Free Shipping & Returns
Key Features
Frame
48Z
Blade Material
Rolled Steel
Rotation
Reversible
Motor Enclosure Design
ODP
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M4680
- Zoro #
- G423933074
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 48Z
- Blade Material
- Rolled Steel
- Rotation
- Reversible
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
- HP
- 0.25
- Nameplate RPM
- 1,725 RPM
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon 1/4 HP (0.250) split-phase blower motor model 4680 (PEM-M4680) rated 1725 RPM. 48Z frame, 5.6 in diameter, ODP enclosure, single phase 115/208-230 V, reversible rotation with automatic overload, resilient base mounting, single shaft, 5.0/2.5 A, rolled steel construction; GE cross-reference 5KH32FN3120X / 5KH33FN15X.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.