Shop MARATHON
See all product information
Create Account
Direct Drive Motor X018 - 1/4 HP, 1075/3, 5.6 in CX
- Mfr # MX018
- Zoro # G023932910
product price:Â
$
351.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
5.6 in
Motor Enclosure Design
OAO
Operating Amps
1.6 A
Voltage
277V
HP
0.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX018
- Zoro #
- G023932910
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- OAO
- Operating Amps
- 1.6 A
- Voltage
- 277V
- HP
- 0.25
- Blade Material
- Rolled Steel
- Frame
- 48Y
- Rotation
- Reversible
- Nameplate RPM
- 1,075 RPM
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon X018 PSC direct-drive blower motor, 1/4 HP (.250), 1,075 RPM, single-phase 277V with 1.6 A draw and reversible rotation; 48Y frame with 5.6-inch diameter and single shaft. Enclosed OAO rolled steel construction with auto overload and resilient ring/extended stud mounting. Supplier stock PEM-MX018, cross reference MARATHON 48A11O1350.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.