B401 Belt Drive Fan & Blower Motor 115V 1/2 HP 1800 RPM 56YZ Frame
- Mfr # MB401
- Zoro # G023931753
product price:Â
$
400.99
/ea
Free Shipping & Returns
Key Features
Rotation
Reversible
HP
0.5
Body Dia.
6.5 in
Motor Enclosure Design
ODP
Blade Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MB401
- Zoro #
- G023931753
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- Rotation
- Reversible
- HP
- 0.5
- Motor Enclosure Design
- ODP
- Blade Material
- Rolled Steel
- Frame
- 56Y
- Voltage
- 115V
- Operating Amps
- 7 A
- Nameplate RPM
- 1,725 RPM
- No. of Speeds
- 1
Description
Marathon 1/2 HP (0.500) split-phase belt drive blower motor, 1725 RPM, 115V single-phase with reversible rotation, auto overload protection and ODP (open drip proof) enclosure; 56Y frame, 6.5 in diameter, single shaft and 7.0 A. Rolled steel housing with resilient base mount; dimensions 16 x 11 x 9 in, 20 lb, cross-reference MARATHON 56S17D2062.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.