X038 Direct Drive Motor - 1/2 HP, 1075/2, 5.6 in, CX 46
- Mfr # MX038
- Zoro # G923932904
product price:Â
$
473.99
/ea
Free Shipping & Returns
Key Features
HP
0.5
No. of Speeds
2
Voltage
460V
Motor Enclosure Design
OAO
Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX038
- Zoro #
- G923932904
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.5
- No. of Speeds
- 2
- Voltage
- 460V
- Motor Enclosure Design
- OAO
- Rotation
- Reversible
- Blade Material
- Rolled Steel
- Frame
- 48Y
- Nameplate RPM
- 1,075 RPM
- Operating Amps
- 1.6 A
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon X038 direct-drive PSC motor, 1/2 HP (.500) at 1075 RPM, 460V single-phase with 1.6A and reversible rotation, set in a 48Y frame with 5.6-inch diameter and OAO enclosure. Features round mounting, single shaft, automatic overload protection and rolled steel construction; supplier stock PEM-MX038, cross-reference MARATHON 48A11O1874.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.