H290 1/2 HP 1725 RPM 56CZ SP 115V Fan & Blower Motor
- Mfr # MH290
- Zoro # G723932135
product price:Â
$
523.99
/ea
Free Shipping & Returns
Key Features
Frame
56CZ
Body Dia.
6.5 in
HP
0.5
Motor Enclosure Design
ODP
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MH290
- Zoro #
- G723932135
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 56CZ
- HP
- 0.5
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
- Nameplate RPM
- 1,725 RPM
- Operating Amps
- 7.9 A
- Voltage
- 115V
- Rotation
- Reversible
- Blade Material
- Rolled Steel
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 1/2 HP split-phase fan and blower motor, 1725 RPM, 115V single-phase with 56CZ frame, ODP enclosure and reversible rotation; rated 7.9 A, 6.5-inch diameter, round mounting and single shaft. Rolled steel construction, 18 lb; cross-references GE 5KH36MN137 and Marathon 56S17D2056; Supplier Stock No PEM-MH290.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.