Shop MARATHON
Create Account
H682 Carbonator Pump Motor 1/3 HP 1725 RPM 48Y DP
- Mfr # MH682
- Zoro # G623931917
product price:Â
$
401.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MH682
- Zoro #
- G623931917
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon MARATHON MOTOR 1/3,1725,DP,48Y carbonator pump motor (PEM-MH682) is a 1/3 HP, 1725 RPM single-phase split-phase motor with 115 V and 6.1 A, ODP (open drip proof) enclosure and reversible rotation. Built on a 48Y frame with a 5.6-inch diameter rolled steel housing, resilient base mounting and automatic overload protection, single shaft. Weight 5 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.