MCMILLAN 1/3 HP 1600 RPM 5.0 in CX OEM Replacement Greenheck
- Mfr # 309133M
- Zoro # G023933061
product price:Â
$
328.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V
Body Dia.
5 in
Motor Enclosure Design
OAO
Motor Bearings
SLEEVE
Frame
42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 309133M
- Zoro #
- G023933061
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 115V
- Motor Enclosure Design
- OAO
- Motor Bearings
- SLEEVE
- Frame
- 42
- Nameplate RPM
- 1,600 RPM
- HP
- 0.33
- Full Load Amps
- 3.3 A
- Hz
- 60 Hz
- Motor Shaft Rotation
- CWSE
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 5 in
Description
PEMS MCMILLAN 1/3, 1600, 5.0 in, CX HVACR motor (Supplier Stock No. PEM-309133M) is an OEM replacement motor with a single shaft, shipping dimensions 14.00 x 10.00 x 12.00 in and a shipping weight of 12 lb. Cross references include Greenheck 309133M, MCMILLAN D0824B3755, PEMS D0824B3755A, FASCO 7174-2661/7174-2829/7184-0078 and Franklin 8733810010.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.