Shop MARATHON
See all product information
Create Account
7.5 HP 3600 RPM 184TC TEFC Three-Phase General Purpose Motor
- Mfr # MGT13192
- Zoro # G523931567
product price:Â
$
1,089.99
/ea
Free Shipping & Returns
Key Features
HP
7.5
Motor Shaft Rotation
Reversible
Motor Enclosure Design
TEFC
No. of Speeds
1
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT13192
- Zoro #
- G523931567
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 7.5
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TEFC
- No. of Speeds
- 1
- Hz
- 60 Hz
- Frame
- 184TC
- Motor Bearings
- Ball
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 3,510 RPM
Description
Marathon GT13192 three-phase TEFC motor, 7.5 HP (5.6 kW), 184TC frame, 3,510 RPM, 230/460 V, 17.6/8.8 A, reversible rotation, 2-pole design and 1.15 service factor; inverter-duty construction with NEMA Premium efficiency (~89.5%), Class F insulation and IP55 enclosure, rolled steel frame, 10:1 variable/constant torque capability, and built in Mexico.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.