Three Phase ODP General Purpose Motor - Models 100/3600/365TS
- Mfr # MGT0086
- Zoro # G023932361
product price:Â
$
8,310.99
/ea
Key Features
Motor Frame Material
Rolled Steel
Hz
60 Hz
Nameplate RPM
3,568 RPM
No. of Speeds
1
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT0086
- Zoro #
- G023932361
- UPC #
- -
- Country of Origin
- Mexico
- Motor Frame Material
- Rolled Steel
- Hz
- 60 Hz
- Nameplate RPM
- 3,568 RPM
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Frame
- 365TS
- Motor Bearings
- Ball
- Motor Enclosure Design
- ODP
- HP
- 100
Description
Marathon three-phase general purpose motor available in 100 and 75 HP, 3568 and 2972 RPM, 365TS frame with drip-proof enclosure and 230/460 V, 3-speed reversible operation on a rigid base. Squirrel-cage inverter-rated design with 1.875-inch TS shaft, 3.75-inch extension, 93.6% efficiency, Class F insulation, 1.15 service factor, CE/CSA/UL recognized (Supplier Stock No PEM-MGT0086).
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.