Shop MARATHON
Create Account
9033 Air Compressor Motor - 3600 RPM, 56 Frame, CS ODP
- Mfr # M9033
- Zoro # G323932849
product price:Â
$
171.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M9033
- Zoro #
- G323932849
- UPC #
- -
- Country of Origin
- Mexico
Description
Marathon 1 HP cap-start general purpose motor, frame 56 with 6.5 in diameter, single-phase 115/230V and 16.0/8.0 A, CWSE (clockwise shaft end) rotation, OAO enclosure and manual overload; rolled steel rigid-base construction with single shaft. Dimensions 17 in L x 13 in W x 12 in H, 31 lb, supplier stock PEM-M9033; cross-ref DAYTON 3K785, GE 5KC49NN2050Y.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.