C168A General Purpose Motor 1/2 HP 1800 RPM 56 Frame Open Drip (OD)
- Mfr # MC168A
- Zoro # G123932797
product price:Â
$
491.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
HP
0.5
Body Dia.
6.5 in
Nameplate RPM
1,725 RPM
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC168A
- Zoro #
- G123932797
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- Motor Shaft Rotation
- Reversible
- HP
- 0.5
- Nameplate RPM
- 1,725 RPM
- No. of Speeds
- 1
- Frame
- 56
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- ODP
Description
Marathon 1/2 HP cap-start general purpose motor (C168A) delivers 1725 RPM in a 56-frame open drip proof enclosure with single-phase 115/230V service, reversible rotation and auto overload. Rigid-base rolled steel construction with 6.5 in diameter shaft, single shaft type, 4.6/2.3 A, 12 lb weight. Supplier stock PEM-MC168A.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.