G571 General Purpose Motor 1/2 HP 1800 RPM 56C with Base
- Mfr # MG571
- Zoro # G823932882
product price:Â
$
500.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Motor Frame Material
Rolled Steel
Nameplate RPM
1,725 RPM
Frame
56C
HP
0.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MG571
- Zoro #
- G823932882
- UPC #
- -
- Country of Origin
- Unknown
- No. of Speeds
- 1
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 1,725 RPM
- Frame
- 56C
- HP
- 0.5
- Motor Enclosure Design
- TEFC
- Motor Shaft Rotation
- Reversible
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 1/2 HP (0.5) Cap Start general purpose motor, 1725 RPM, 56 frame with 6.5 in diameter and TEFC (Totally Enclosed Fan Cooled) enclosure; single-phase, 115/208-230 V, reversible rotation, bolt-on base mounting, single shaft, rolled steel construction and 8.8/4.2-4.4 A rating. Supplier stock PEM-MG571, cross-reference Marathon 56C17F5321 / 56C17F5539, 27 lb. weight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.