B303 Belt Drive Fan & Blower Motor - 1/4 HP, 1800 RPM, 48Z, Single Phase
- Mfr # MB303
- Zoro # G923931792
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V
Rotation
Reversible
Blade Material
Rolled Steel
No. of Speeds
1
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB303
- Zoro #
- G923931792
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 115V
- Rotation
- Reversible
- Blade Material
- Rolled Steel
- No. of Speeds
- 1
- Motor Enclosure Design
- ODP
- HP
- 0.25
- Operating Amps
- 5 A
- Frame
- 48Y
- Nameplate RPM
- 1,725 RPM
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon 1/4 HP (0.250) 1725 RPM belt-drive blower motor, split-phase single-phase design, 115V, 5.0A, frame 48Y with 5.6-inch diameter shaft, open drip proof (ODP) enclosure and reversible rotation. Mounted on resilient extended studs with automatic overload protection and rolled steel construction; supplier stock PEM-MB303 and cross-references include Century S48B57B74 and Emerson S55GWH8374.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.