Shop MARATHON
See all product information
Create Account
H205 Fan & Blower Motor - 1/12 HP, 850 RPM, 56CZ Shaft
- Mfr # MH205
- Zoro # G523931536
product price:Â
$
818.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Nameplate RPM
850 RPM
Rotation
Reversible
Voltage
115V
Operating Amps
3.2 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MH205
- Zoro #
- G523931536
- UPC #
- -
- Country of Origin
- Unknown
- No. of Speeds
- 1
- Nameplate RPM
- 850 RPM
- Rotation
- Reversible
- Voltage
- 115V
- Operating Amps
- 3.2 A
- Motor Enclosure Design
- ODP
- HP
- 0.08
- Blade Material
- Rolled Steel
- Frame
- 56CZ
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 1/12 HP (0.083), 850 RPM split-phase single motor with 115V, 3.2A, reversible rotation and a 6.5-inch diameter; open drip proof (ODP) enclosure and rolled steel construction. Frame 56CZ, C-face/footless mounting with single shaft; dimensions 17 x 11 x 9 in, 16 lb, Supplier Stock No PEM-MH205; cross references CENTURY 123773 and GE 5KH37PN37 / 5KH37PN37G / 5KH38PG381.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.