X015 Direct Drive Motor - 1/3 HP 1625/3 5.6in CX
- Mfr # MX015
- Zoro # G223933069
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
Blade Material
Rolled Steel
Frame
48Z
Motor Enclosure Design
OAO
Operating Amps
4 A
Body Dia.
5.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX015
- Zoro #
- G223933069
- UPC #
- -
- Country of Origin
- Unknown
- Blade Material
- Rolled Steel
- Frame
- 48Z
- Motor Enclosure Design
- OAO
- Operating Amps
- 4 A
- Nameplate RPM
- 1,625 RPM
- Voltage
- 115V
- Rotation
- Reversible
- HP
- 0.33
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon PEM-MX015 1/3 HP PSC direct drive blower motor, 1625 RPM, 115V single-phase with 48Z frame and 5.6-inch diameter OAO enclosure, reversible rotation and automatic overload protection. Rolled steel construction with resilient ring/extended stud mounting, single shaft, 4.0 A; cross reference Marathon 48A17O151 and shipping weight 16 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.