D107 1/6 HP 1725 RPM 48V SP 11 Fan & Blower Motor
- Mfr # MD107
- Zoro # G723932845
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Rotation
Reversible
Voltage
115V
Blade Material
Rolled Steel
Body Dia.
5.6 in
Nameplate RPM
1,725 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MD107
- Zoro #
- G723932845
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- Rotation
- Reversible
- Voltage
- 115V
- Blade Material
- Rolled Steel
- Nameplate RPM
- 1,725 RPM
- Frame
- 48Z
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
- HP
- 0.167
- Operating Amps
- 3.6 A
Description
Marathon 1/6 HP (0.167) split-phase fan and blower motor, 1725 RPM, 115V single-phase with reversible rotation and automatic overload protection. Frame 48Z, 5.6-inch diameter, open drip proof enclosure, resilient base mounting, single shaft, 3.6 A, rolled steel construction; supplier stock PEM-MD107, Marathon cross-reference 48S17D2017.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.