X005 Direct Drive Motor 1/2 HP 208-230V
- Mfr # MX005
- Zoro # G423932992
product price:Â
$
283.99
/ea
Free Shipping & Returns
Key Features
HP
0.5
Rotation
Reversible
Body Dia.
5.6 in
Frame
48Y
Nameplate RPM
1,075 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX005
- Zoro #
- G423932992
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.5
- Rotation
- Reversible
- Frame
- 48Y
- Nameplate RPM
- 1,075 RPM
- Motor Enclosure Design
- OAO
- Blade Material
- Rolled Steel
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon PEM-MX005 1/2 HP (0.500) PSC direct drive blower motor for HVACR, single-phase 208-230V with reversible rotation and 1,075 RPM; 48Y frame, 5.6-inch diameter, OAO enclosure, auto overload and resilient ring/extended studs mounting. Rated 2.7-2.6 A, single shaft, rolled steel construction, shipping dims 17 x 13 x 9 in, weight 19 lb (Marathon 48A11O1756).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.