Shop MARATHON
See all product information
Create Account
X010 Direct Drive Motor - 3/4 HP, 1075 RPM, OPAO, 48Y frame, 1/6 duty
- Mfr # MX010
- Zoro # G923932249
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
HP
0.75
Body Dia.
5.6 in
Rotation
Reversible
Nameplate RPM
1,075 RPM
Blade Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX010
- Zoro #
- G923932249
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.75
- Rotation
- Reversible
- Nameplate RPM
- 1,075 RPM
- Blade Material
- Rolled Steel
- Frame
- 48Z
- Motor Enclosure Design
- OAO
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon 3/4 HP PSC direct drive blower motor (model PEM-MX010) delivers 1,075 RPM in a 48Z frame with a 5.6-inch diameter OAO rolled steel enclosure and single shaft. Single-phase 208-230V service, reversible rotation, automatic overload protection, 5.8-5.6 A, resilient ring with extended stud mounting, and a compact 16 x 12 x 8-inch shipping size make it suitable for HVACR direct-drive blower applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.